Shop All Computer Enclosure Accessories
Chief
1Ru, 9 Outlet, 20 A, W/Remote
Mfr # NAXS20RT
Zoro # G5275488
product price: $669.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Height 1.8"
- Depth 10.5"
- Product Type Surge Suppressor/Protector
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAXS20RT
- Zoro # G5275488
- UPC # 670429370451
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Width | 19" |
Height | 1.8" |
Depth | 10.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Surge Suppressor/Protector |
Input Voltage | 120 V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for AGM M83CHP06V27 200Ah Battery (ML200-613)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- HI-TEC Copper & Aluminum Heat Sink Kit for Raspberry Pi (HI2611696)
- Chief Computer Enclosure Accessories