Shop All Computer Enclosure Accessories
Chief
1Ru, 9 Outlet, 15 A, W/Remote
Mfr # NAXS15RT
Zoro # G5278096
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Depth 10.5"
- Width 19"
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # NAXS15RT
- Zoro # G5278096
- UPC # 670429370406
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Height | 1.8" |
Depth | 10.5" |
Width | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 120 V AC |
Product Type | Surge Suppressor/Protector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- ROCSTOR 75 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C231-B1)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- 3M 17204Es Medium Picture Hang Str, 6 Pairs (17204ES)
- HP ENTERPRISE Ap-Mnt-B Ap Mount Bracket Individual B (R3J16A)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- Chief Computer Enclosure Accessories