Shop All Computer Enclosure Accessories
Chief
1Ru, 9 Outlet, 15 A
Mfr # NAXS15
Zoro # G5276906
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Surge Suppressor/Protector
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAXS15
- Zoro # G5276906
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Surge Suppressor/Protector |
Input Voltage | 120 V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTI Video Encoder, 1 CH, Metal (V21)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery - 2 Pack (ML7-12MP236813)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Yuasa Genesis NP100-12 (MAX3962245)
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- NEUTRONICS FILTER FOR IDENTIFIER (NEU6-02-6000-08-0)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4"L x 11-1/4"W x 11-1/2"H (GSH029002900296)
- PCCOOLER MULTIFUNCTIONAL COMPUTER MONITOR LIGHT BAR (RA99)
- GLOBAL EQUIPMENT Wall Mount 2 Cylinder Bracket (G-200)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- RITTAL Enclosure Air Conditioner, Wall Mount (3189940)
- Chief Computer Enclosure Accessories