Shop All Projector Accessories
Chief
18" Fixed Ext Column Wht
Mfr # CMS-018W
Zoro # G6457666
product price: $41.85
/ea
Not eligible for select promotions
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Material Aluminum
- Color White
- Product Type Mounting Extension
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMS-018W
- Zoro # G6457666
- UPC # 841872104799
- Country of Origin United States
- Category Projector Accessories
Dimensions
Height | 18" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | White |
Product Type | Mounting Extension |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 35 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML35-12)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- VTECH Careline Accessory Amplified Handset (SN5107)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF 8X24 Susp Ceil (CMA-440)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- Chief Projector Accessories