Shop All Server Enclosures & Racks
Chief
16Space Slant Elite Rack-Maple
Mfr # ERK-16-20MSL
Zoro # G6192016
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 33.3"
- Depth 20"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-16-20MSL
- Zoro # G6192016
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 33.3" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- PEERLESS Adjustable Ceiling Projector Mount, 50 lb. Capacity (PJF2UNV)
- ILC Replacement for Dell Latitude E5540 Battery (LATITUDE E5540 BATTERY DELL)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- Chief Server Enclosures & Racks