Shop All Server Enclosures & Racks
Chief
16Space Elite Rack/Maple-20"De
Mfr # ERK-16-20M
Zoro # G6192962
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 30.9"
- Depth 20"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERK-16-20M
- Zoro # G6192962
- UPC # 670429038672
- Country of Origin United States
- Category Server Enclosures & Racks
Dimensions
Height | 30.9" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Cj2k1 Battery (CJ2K1)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- PELICAN Battery Pack, NiMH, 4.8V, For Pelican (8069)
- ILC Replacement For Hp Hewlett Packard Battery (852711-850)
- WOOD SHED Wood Shed 615 Combo Solid Oak 6 Row Dowel CD-DVD Cabinet Tower (615 Combo)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- BLACK BOX Ladder Rack End Cap Kit (2 Caps) (RM661)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- Chief Server Enclosures & Racks