Shop All Monitor Mounts & Brackets
Chief
14X10 Side Tray
Mfr # PAC102B
Zoro # G5956572
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.4"
- Width 14"
- Material Steel
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PAC102B
- Zoro # G5956572
- UPC # 841872098555
- Country of Origin United States
- Category Monitor Mounts & Brackets
Dimensions
Height | 1.4" |
Width | 14" |
Depth | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Pole Mount |
Compatibility | VCR, DVD |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- IMAK PRODUCTS IMAK® Mouse Wrist Cushion, Black (A10165)
- CHIEF Escutcheon Ring, CMA643 (CMA643)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- CHIEF Large Fusion Floor Stand (LFAUB)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- GULLSWEEP Rail/Pipe Mount (GSRM)
- Chief Monitor Mounts & Brackets