Shop All Internal Hard Drives
Chief
1" Reducer
Mfr # CMA151
Zoro # G6213497
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Product Type Mounting Coupler
- Compatibility CMA Series Accessories and RPA Series mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CMA151
- Zoro # G6213497
- UPC # 841872002538
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Product Type | Mounting Coupler |
Compatibility | CMA Series Accessories and RPA Series mounts |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- EZGENERATION Thunderbolt 3 PCIe Expansion Chassis With DisplayPortC (EZ648046)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- APRICORN MASS STORAGE Apricorn A25-3PL256-1000 1 TB AES-XTS Padlock Secure USB 3.0 256-Bit Encrypted (A25-3PL256-1000)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- DYNABOOK 2TB B3 Canvio Ready Portable Hard Drive, Black (DY484788)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- Chief Internal Hard Drives