Shop All Computer Enclosure Accessories
Chief
1 1/2 Npt To 1 1/2 Npt P
Mfr # CMA270
Zoro # G5278333
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Product Type Mounting Coupler
- Compatibility 1 1/2" NPT Threaded Columns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA270
- Zoro # G5278333
- UPC # 841872002583
- Country of Origin China
- Category Computer Enclosure Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Mounting Coupler |
Compatibility | 1 1/2" NPT Threaded Columns |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Smart 1080p Indoor/Outdoor Battery Camera (EOB1-1001-WHT)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- AXIOM MANUFACTURING Axiom Compact Flash Case - Cf/Case-Ax (CF/CASE-AX)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- MIDDLE ATLANTIC Middle Atlantic LBP2A L Shaped Lacing Bar With 2 in. Offset 10 Pack (LBP2A)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- Chief Computer Enclosure Accessories