Shop All Multi-Purpose Wipes
Chicopee
Towels & Wipes, White, Box, 110 Wipes, Unscented, 12 PK
Mfr # D611W
Zoro # G4587692
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 110
- Container Type Box
- Color White
- Application General Purpose
- Width 8 4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # D611W
- Zoro # G4587692
- UPC # 10073513906111
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 8 4/5" |
Length | 17" |
Details
Number of Sheets | 110 |
Container Type | Box |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Wipes per Container | 110 |
Effective to Remove | Dirt; Dust; Grease; Oil; Solvents; Water |
Fragrance | Unscented |
Ply | 3 |
Features | Pop-Up Box |
For Use On | Dirt; Dust; Grease; Oil; Solvents; Water |
Packaging Type | Pop-Up Box |
Paper Towel Type | Dry Wipes |
Net Weight | 22.2 lbs |
Description
Chicopee® Durawipe Medium-Duty Industrial Wipers, 8.8 x 17, White, 110/Box, 12 Box/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 5.5 in. W Medium Bristle Plastic Handle Grout Brush (975200)
- 3M Speed Stripper, 1.9L Jug (6A)
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- BUFFALO White T-Shirt No. 10 Box (10523)
- CHICOPEE VERACLEAN CRITICAL CLEANING WIPES, SMOOTH TEXTURE, 1/4 FOLD, 12 X 13, WHITE, 50PK (8785)
- CHICOPEE Towels & Wipes, White, 960 Wipes, 960 PK (D722W)
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- KC WYPALL WypAll X70 Wipers 300 wipers/box 16.6" L x 14.9" W, 300PK (WIP41100)
- ITW GLOBAL BRANDS Itw Global Brands 25Ct Fast Orange Hand Wipes 25050 (8457400)
- 3M Notebook Screen Cleaning Wet Wipes, PK24, White, Non-woven Cloth, 24 Wipes, Unscented, 24 PK (CL630)
- PIG Spunlace II Wipers 13" L x 12" W, 1000PK (WIP473)
- Chicopee Multi-Purpose Wipes