Shop All Multi-Purpose Wipes
Chicopee
Towels & Wipes, White, 960 Wipes, 960 PK
Mfr # D722W
Zoro # G4596135
product price: $145.99
/pk 960, $0.15/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 960
- Color White
- Effective to Remove Dirt; Dust; Grease; Oil
- Roll Length 23.9"
- Length 13.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # D722W
- Zoro # G4596135
- UPC # 10073513907224
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Roll Length | 23.9" |
Length | 13.7" |
Width | 14.6" |
Details
Number of Sheets | 960 |
Item | Towels & Wipes |
Color | White |
Effective to Remove | Dirt; Dust; Grease; Oil |
Ply | 1 |
Packaging Type | Case |
Wipes per Container | 960 |
Paper Towel Type | Dry Wipes |
Used On | Multi-Purpose |
Dispenser Capacity | 17.5 lbs |
For Use On | Multi-Purpose |
Net Weight | 17.5 lbs |
Description
Chicopee® Durawipe Medium-Duty Industrial Wipers, 14.6" x 13.7, White, 960/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- SCOTT Scott Control Slimfold Paper Towels, White, 2160 PK (KCC04442)
- CHICOPEE VERACLEAN CRITICAL CLEANING WIPES, SMOOTH TEXTURE, 1/4 FOLD, 12 X 13, WHITE, 50PK (8785)
- KIMBERLY-CLARK PROFESSIONAL PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Ext Use Towels, Red, 475 Sheets, 12.4 in x 12.2 in (41055)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- ATLANTIC MILLS Atlantic Mills 13.5"x21" Rust Foodservice Wiper, PK150 (8244A)
- ACL STATICIDE Dry Wipe, White, Poly Wrapped 1/4 Fold, Hydro-entangled (HEF), 50 Wipes, 12 in x 13 in (LF-50)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34256)
- Chicopee Multi-Purpose Wipes