Shop All Pre-Measured Chemicals
Chicopee
S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK6
Mfr # 0727
Zoro # G4525050
product price: $43.69
/pk 6, $7.28/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Width 7.5"
- Depth 7.5"
- Size 6" x 6.5"
- Capacity One 6" x 6.5" Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 0727
- Zoro # G4525050
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Height | 8" |
Width | 7.5" |
Depth | 7.5" |
Size | 6" x 6.5" |
Details
Capacity | One 6" x 6.5" Roll |
Material | Plastic |
For Use With | Chicopee® 0720 |
Color | White/Red |
Weight | 3.1 lbs |
Description
By creating a bucket of saturated wipes, you can go on with confidence knowing proper sanitizing requirements are being met. Simply add your own cleaning or sanitizing solution to the roll of towels in the dispenser bucket to keep your work area clean and hygienic.
- •Single-use dispensing system.
- •Superior sanitation.
- •Lower cost-per-use.
- •Add your own cleaning or sanitizing solution to a roll of towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.O.S. Scrubber Sponges, All Surface, 2-1/2"x4-1/2" BE, PK 12 (CLO91017CT)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM47)
- CONTEK 60 in. Wood Broom Handle (10547W)
- UNITED SOLUTIONS 23 Gal. Recycling Trash Can (TI0033)
- CHICOPEE S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK3 (0728)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25L)
- 3M Shower Cleaner, 0.5 gal. Jug (51A)
- Chicopee Pre-Measured Chemicals & Dispensers