Shop All Pre-Measured Chemicals
Chicopee
S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK3
Mfr # 0728
Zoro # G4525032
product price: $34.99
/pk 3, $11.66/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 7.5"
- Depth 7.5"
- Material Plastic
- Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 0728
- Zoro # G4525032
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Height | 8" |
Width | 7.5" |
Depth | 7.5" |
Details
Material | Plastic |
Color | White/Red |
For Use With | Chicopee® 0720 |
Capacity | One 6" x 6.5" Roll |
Weight | 1.8 lbs |
Description
By creating a bucket of saturated wipes, you can go on with confidence knowing proper sanitizing requirements are being met. Simply add your own cleaning or sanitizing solution to the roll of towels in the dispenser bucket to keep your work area clean and hygienic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wood Concrete Floor Broom Head, 24 (CC184-01)
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head (2ZPC6)
- WEILER 60" Hardwood Handle, Strip Broom, 15/16" Diameter (25297)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- CHICOPEE S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK6 (0727)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (41A)
- 3M Bathroom Cleaner, 2L Bottle (4L)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- 3M Glass Cleaner, 2L Bottle (1L)
- Chicopee Pre-Measured Chemicals & Dispensers