Shop All Pre-Measured Chemicals
Chicopee
Single Use Dispensing System Towels For Quat, 10 x 12, 110/Roll, PK6
Mfr # 0720
Zoro # G4524448
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Fragrance Unscented
- For Use With Quaternary Sanitizer Solution
- Color White
- Material Poly(propene), Cellulose Pulp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 0720
- Zoro # G4524448
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Width | 10" |
Length | 12" |
Details
Fragrance | Unscented |
For Use With | Quaternary Sanitizer Solution |
Color | White |
Material | Poly(propene), Cellulose Pulp |
For Use On | Hard, Non-Porous Surfaces |
Weight | 5.5 lbs |
Application | Appliances; Countertops; Hard Non-Porous Surfaces; Tables |
Description
S.U.D.S.TM allows you to create an impregnated wipe to exactly fit your needs. You simply add your own chemical to the wiper roll in the dispenser to create a high performing saturated wipe. Convenient wipes are a cost effective solution, costing up to 50% less than similar cotton and pre-saturated towels. Closed system provides an easy way to clean, without the risk of spillage, reducing slip and fall hazards. Towels effectively deliver cleanser to the surface and are constructed to yield superior liquid absorption and debris pickup. Simple design and color-coded lids support zone cleaning and help prevent dangerous mistakes. Highly efficient system allows you to clean up to 660 tables with just one roll of wipes and two quarts of solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Oblong Window Brush, 8" (0005406100)
- BRADY Sorbents, 53 gal, 30 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM30)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- MONARCH Terry Polishing Hand Towel Hunter Green , 12PK (N030-HG1627-4)
- CHICOPEE S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK3 (0728)
- CHICOPEE S.U.D.S Bucket with Lid, 7.5 x 7.5 x 8, Red/White, PK6 (0727)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle (94622333)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- 3M Sanitizer, 1.9L Jug (16A)
- Chicopee Pre-Measured Chemicals