Shop All Multi-Purpose Wipes
Chicopee
Paper Towel, Quix, Sntizing Plus, PK72, Pink, 72 Wipes, 13.5" x 20", 72 PK
Mfr # 8294
Zoro # G7556171
product price: $58.79
/pk 72, $0.82/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 72
- Sheet Size 13.5" x 20"
- Color Pink
- Application Food Service; Sanitary
- Features Easy to Use; Hygienic; Medium Duty; Absorbent; Reusable; Anti-bacterial; Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 8294
- Zoro # G7556171
- Country of Origin Vanuatu
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 13.5" x 20" |
Details
Number of Sheets | 72 |
Item | Paper Towel,Quix,Sntizing Plus,PK72 |
Color | Pink |
Application | Food Service; Sanitary |
Features | Easy to Use; Hygienic; Medium Duty; Absorbent; Reusable; Anti-bacterial; Disposable |
Effective to Remove | Bacteria Remover; Spill Remover |
Description
Paper Towel,Quix,Sntizing Plus,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 100ft.x400ft. x.75l, Clr (C8400)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- REMCO 9-1/4"L Yellow Scrub Brush (70676)
- CHICOPEE VERACLEAN CRITICAL CLEANING WIPES, SMOOTH TEXTURE, 1/4 FOLD, 12 X 13, WHITE, 50PK (8785)
- CHICOPEE Towels & Wipes, White, 960 Wipes, 960 PK (D722W)
- ZEP Zep Recycled Fibers Disinfecting Wipes 80 pk, 80PK (R53380)
- CLOROX Disinfectant, Yellow, Canister, Lemon (15948EA)
- GOO GONE Towels & Wipes, White, Canister, Non-Woven Fiber, 24 Wipes, Citrus, 4 PK (2000)
- HIGH-TECH CONVERSIONS Cobalt Blue Nova-Tech, Sterile Poly, PK10, 10 PK (NT10-99CB)
- PIG PIG Light-Duty Solvent Wipers 1000 wipers/box 13" L x 12" W, 1000PK (WIP171)
- Chicopee Multi-Purpose Wipes