Shop All Rags & Towels
Chicopee
Food Service Towel 20x13-1/2, 72 Sheets
Mfr # 8294
Zoro # G0669527
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Product Series Quix Plus
- Sheet Width 13 1/2 in
- Sheet Length 20 in
- Sheet Size 20 in x 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 8294
- Zoro # G0669527
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Width | 13 1/2 in |
Sheet Length | 20 in |
Sheet Size | 20 in x 13 1/2 in |
Container Size | 72 ct |
Details
Product Availability | Temporarily Unavailable |
Item | Food Service Towel |
Product Series | Quix Plus |
Container Type | Box |
Application | Food Service |
Primary Chemical | None |
Wet Contact Time | 1 min |
Cleaner Chemical Product Grouping | Disinfectant |
Cleaner Form | Wipes |
VOC Content | 0% |
Fragrance | Unscented |
NSF Rating | Not Rated |
EPA Registered | No |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Disinfectant, Food Service Towel, Primary Chemical None, Wet Contact Time 1 min, Box, Container Size 72 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 20 in x 13 1/2 in, Application Food Service, Fragrance Unscented, EPA Registered No, NSF Rating Not Rated, Product Series Quix(R) Plus, Sheet Length 20 in, Sheet Width 13 1/2 in, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- ARMALY Brillo Estracell Non-Scratch Scrubber Sponge For Kitchen 4.5 in. L 3 pc (21034)
- GOJO 1200 ml Foam Hand Soap Cartridge (5362-02)
- CHICOPEE 13x21 Foodservice Medium Duty White With Red Print Towel, PK150 (8242)
- CHICOPEE Chix, Stretch 'n Dust Cloths, 12 3/5 X 17, Yellow, 400PK (0413)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- CHICOPEE Chicopee, DURAWIPE SHOP TOWELS, 13 X 15, FLAT, WHITE, 300PK (8483)
- CHICOPEE 13x21 Foodservice White/Red Print Med-Heavy Duty Towel, Microban, PK150 (0071)
- CHICOPEE Chix, Sports Towels, 14 X 24, White, 6PK (8470)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 5 lb bag (N-C60-5BG)
- Chicopee Rags & Towels