Shop All Specialty Wipes
Chicopee
Durawipe Medium-Duty Industrial Wipers, 13.1 x 12.6, White, 650/Roll
Mfr # D733W
Zoro # G403667128
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wipes Application General Purpose
- Application General Purpose
- Number of Sheets 3
- Width 12 3/5"
- Net Weight 12.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # D733W
- Zoro # G403667128
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 12 3/5" |
Length | 13 1/10" |
Details
Item | Towels & Wipes |
Wipes Application | General Purpose |
Application | General Purpose |
Number of Sheets | 3 |
Net Weight | 12.4 lbs |
Wipes per Container | 650 |
Paper Towel Type | Dry Wipes |
For Use On | Dirt; Dust; Grease; Oil; Solvents; Water |
Color | White |
Fragrance | Unscented |
Features | Jumbo Roll |
Ply | 3 |
Packaging Type | Jumbo Roll |
Description
Highly absorbent wipers with triple-layer construction are engineered with Spinlace technology. Great for cleaning up messy oil and water spills. Excellent as a replacement for everyday rags. Soft wipes with a cloth-like feel are gentle enough to clean face and hands. Machine washable up to 90° C for at least 40 washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., EA1 (PC-71-1)
- FRONT 9 RESTORATION F9 Set (F9BC-C,F9EF-C,F9GK-C,F9DE-C)
- REDTREE INDUSTRIES Redtree Industries 36014 Wood Extension Handle with Threaded Metal Tip - 48" (36014)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC1)
- CHICOPEE Chix, Masslinn Dust Cloths, 24 X 24, Yellow, 150PK (8673)
- READ RIGHT Screen Wipes, PK24 (REARR1209)
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- AMAZING GOOP 72ct Orange Ruff Towels (950CI)
- DIGITAL INNOVATIONS ScreenDr Device and Screen Cleaning Wipes, With 60 Wrapped Wipes and 8 in. Microfiber Cloth, 6 x 5 (32347)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- Chicopee Specialty Wipes