Shop All Multi-Purpose Wipes
Chicopee
Dry Wipe, White, Box, Nonwoven Fabric, 150 Wipes, 13 in x 21 in
Mfr # 8252
Zoro # G8741783
product price: $97.69
/pk 150, $0.65/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Container Type Box
- Sheet Size 13 in x 21 in
- Color White
- Material Nonwoven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 8252
- Zoro # G8741783
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 13 in x 21 in |
Roll Length | No Roll |
Sheet Length | 21 in |
Sheet Width | 13 in |
Details
Number of Sheets | 150 |
Container Type | Box |
Item | Dry Wipe |
Color | White |
Material | Nonwoven Fabric |
Application | Restaurant, Food Service, Sanitary, Dining, Restroom |
Containers per UOM | 1 |
Series | Chix |
Product Color | Red/White |
Ply | 1 |
Features | Unscented |
Product Series | Chix |
Suggested Cleaning Application | General Purpose |
Wipe Type | Foodservice Wipe |
Minimum Cleanroom Standards | None |
Lint Level | Low Lint |
Description
Dry Wipe, Wipe Type Foodservice Wipe, Dispenser Box, Product Series Chix, White, Minimum Cleanroom Standards None, Nonwoven Fabric, Lint Level Low Lint, Roll Length No Roll, Sheet Length 21 in, Sheet Width 13 in, Number of Sheets 150, Ply 1, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6 (RCPQ800WHCT)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- CHICOPEE VERACLEAN CRITICAL CLEANING WIPES, SMOOTH TEXTURE, 1/4 FOLD, 12 X 13, WHITE, 50PK (8785)
- CHICOPEE Towels & Wipes, White, 960 Wipes, 960 PK (D722W)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Unscented, 4 PK (5627427)
- 2XL Disinfecting Wipes, Clear, 4 PK (2XL355)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Nylon Scrim-Reinforced, 1,776 Wipes, 9 1/2 in x 6 3/4 in (29317)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- Chicopee Multi-Purpose Wipes