Shop All Multi-Purpose Wipes
Chicopee
8301 Chix 11 1/2'' x 24'' Green Standard-Duty Foodservice Wet Wiper - 200/Case, 200PK
Mfr # 2488301
Zoro # G711968566
product price: $109.99
/pk 200, $0.55/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 2488301
- Zoro # G711968566
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Keep your establishment sparkling clean with this Chicopee 8301 Chix 11 1/2'' x 24'' green standard-duty foodservice wet wiper. Use this towel to wipe down a variety of surfaces in your restaurant or bar including counters prep areas and front-of-house tables. It features a standard-duty construction for everyday use around your business. Its soft and absorbent abrasion-resistant design is gentle on delicate surfaces and helps to soak up spills with ease.The green color of this towel makes it easy to identify offering the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. This wet wiper towel is most effective when used wet and it dries quickly for ultimate convenience. It is an economic and efficient option for businesses looking to reduce their paper towel usage. Simply rinse and reuse it multiple times before discarding! Additionally the 11 1/2'' x 24'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This towel is an effective and affordable choice for any commercial kitchen.Overall Dimensions:Length: 24''Width: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- GEN Carton, 500 Sheets, White, 96 PK (GEN500)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- WARSAW CHEMICAL Bath Brite, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Quart, 12PK (63245-0000012)
- CHICOPEE VERACLEAN CRITICAL CLEANING WIPES, SMOOTH TEXTURE, 1/4 FOLD, 12 X 13, WHITE, 50PK (8785)
- CHICOPEE Towels & Wipes, White, 960 Wipes, 960 PK (D722W)
- 2XL 2XL, Gym Wipes Mega Roll Refill, 8 X 8, White, 2PK (L420)
- CAVIWIPES Disinfecting Wipes, White, Packet, 50 Wipes, 12 in x 10 in, Alcohol (13-1155)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X80, Jumbo Perforated Roll, Hydroknit, 12 1/2 in x 13 in, 475 Sheets, White (41025)
- ITW GLOBAL BRANDS Itw Global Brands 25Ct Fast Orange Hand Wipes 25050 (8457400)
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- Chicopee Multi-Purpose Wipes