Chicopee

8253 Chix 13'' x 21'' Blue Medium-Duty Microban Foodservice Towel - 150/Case, 150PK


product price: $115.99
/pk 150, $0.77/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A properlycleaned work surface is vital for any foodservice operation and with the help of this Chicopee Microban wiper you can do just that! With large apertures to capture food particles this highly absorbent and durable mediumduty wiper provides exceptional liquid and dirt pickup and its ability to clean a variety of surfaces makes it a versatile addition to your janitorial supplies. ColorCoded : The towel's blue with dark blue strip color makes it easily identifiable in your kitchen giving you the convenience of colorcoded cleaning and effectively reducing the risk of crosscontamination. Color coding your foodservice towels is extremely important in maintaining a safe and sanitary environment for your customers and staff alike; this wiper helps avoid the potential hazard of cleaning the various surfaces throughout your establishment with the same towel. Antimicrobial Protection : This wiper is manufactured with Microban protection to inhibit the growth of odor causing bacteria on the wiper. Surface disinfectants help eliminate bacteria during regular cleanings while Microban technology provides an added level of cleanliness that helps to inhibit the growth of microbes between uses on the wiper. : Note: Microban protection is not designed to protect users from foodborne illnesses or replace normal cleaning practices. It is incorporated into this wiper to provide an added level of cleanliness that keeps the foodservice wiper cleaner between uses. 13'' x 21'' Size : Perfect for wiping up spills this cloth helps you work quickly and efficiently. It is also gentle enough to use on multiple surfaces but tough enough to clean a variety of different spills. Reusable : This wiper can be washed and reused to cut down on your linen expenses making it a reliable costeffective option at your establishment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.