Shop All Rags & Towels
Chicopee
8250 Chix 13'' x 24'' White / Red Medium-Duty Microban Foodservice Towel - 150/Case, 150PK
Mfr # 2488250
Zoro # G811994212
product price: $170.99
/pk 150, $1.14/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 2488250
- Zoro # G811994212
- Country of Origin United States
- Category Rags & Towels
Description
Keep your establishment sparkling clean with this Chicopee 8250 Chix 13'' x 24'' white / red medium-duty Microban foodservice towel. Use this towel to wipe down a variety of surfaces in your restaurant or bar including counters prep areas and front-of-house tables. It features a medium-duty construction for everyday use around your business. Its soft and absorbent design is gentle on delicate surfaces and helps to soak up spills with ease. It also features Microban antimicrobial protection for an added measure of prevention against harmful bacteria and germs.The white and red coloring of this towel makes it easy to identify offering the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. It is also able to be washed and reused helping to reduce the costs and waste associated with disposable towels. Simply rinse and reuse it multiple times before discarding! Additionally the 13'' x 24'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This towel is an effective and affordable choice for any commercial kitchen.Overall Dimensions:Length: 24''Width: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Wood Handle Acid Brush (11639)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 240 Sheets/Box (07312)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- CHICOPEE 13x21 Foodservice Medium Duty White With Red Stripe Towel, PK150 (8250)
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- CHICOPEE Chix, Sports Towels, 14 X 24, White, 6PK (8470)
- CHICOPEE 13x21 Pro-Quat Foodservice Red Print Med Duty Towel, Microban, PK150 (0067)
- CHICOPEE Chicopee, DURAWIPE SHOP TOWELS, 13 X 15, FLAT, WHITE, 300PK (8483)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- Chicopee Rags & Towels