Shop All Rags & Towels
Chicopee
8243 Chix 13'' x 21'' Blue Medium-Duty Foodservice Towel - 150/Case, 150PK
Mfr # 2488243
Zoro # G411941821
product price: $86.69
/pk 150, $0.58/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicopee
- MFR # 2488243
- Zoro # G411941821
- Country of Origin United States
- Category Rags & Towels
Description
The Chicopee 8243 Chix food service utility towel is perfect for use in food-prep areas in your restaurant deli or bar. With large apertures to capture food particles this highly absorbent and durable medium-duty towel provides exceptional liquid and dirt pick-up and its ability to clean a variety of surfaces makes it a versatile addition to your janitorial supplies. Its ample 13'' x 21'' size makes it easy to wipe up larger spills with ease as well as quickly and efficiently cleans and sanitizes your tables post service so you can seat your next guests as soon as possible. Plus it can be washed and reused to cut down on your linen expenses making this towel a reliable cost-effective option at your establishment.Best of all the towel's blue with dark blue strip color makes it easily identifiable in your kitchen giving you the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. Color coding your foodservice towels is extremely important in maintaining a safe and sanitary environment for your customers and staff alike; this towel helps avoid the potential hazard of cleaning the various surfaces throughout your establishment with the same towel.Overall Dimensions:Length: 21''Width: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in FLAT URE, FITS VIPER (VR16002)
- CHICOPEE 13x21 Pro-Quat Medium Duty Blue, Blue Print Towel, Microban, PK150 (0065)
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- CHICOPEE 8673 24'' x 24'' Yellow Light-Duty Stretchable Dusting Cloth - 150/Case, 150PK (2488673)
- CHICOPEE Chix, Stretch 'n Dust Cloths, 12 3/5 X 17, Yellow, 400PK (0413)
- CHICOPEE 13x21 Foodservice Medium Duty White With Red Stripe Towel, PK150 (8250)
- CHICOPEE 13x21 Foodservice White/Red Print Med-Heavy Duty Towel, Microban, PK150 (0071)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Box (R2-W50-50)
- Chicopee Rags & Towels