Chicopee

3000 Chix 12 3/8'' x 21'' Green Standard-Duty Compostable Foodservice Towel - 500/Case, 500PK


product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your establishment sparkling clean with this Chicopee 3000 Chix 12 3/8'' x 21'' green standard-duty compostable foodservice wet wiper. Use this towel to wipe down a variety of surfaces in your restaurant or bar including counters prep areas and front-of-house tables. It features a standard-duty construction for everyday use around your business. Its soft and absorbent abrasion-resistant design is gentle on delicate surfaces and helps to soak up spills with ease. Plus it is compostable and meets DIN EN 13432 2000-12 standards for composability making it ideal for eco-conscious establishments. Commercially compostable only. Facilities may not exist in your area.The green color of this towel makes it easy to identify offering the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. This wet wiper towel is most effective when used wet and it dries quickly for ultimate convenience. It is an economic and efficient option for businesses looking to reduce their paper towel usage. Simply rinse and reuse it multiple times before discarding! Additionally the 12 3/8'' x 21'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This towel is an effective and affordable choice for any commercial kitchen.Overall Dimensions:Length: 21''Width: 12 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.