Chicopee

0075 Chix Pro-Quat 13'' x 21'' Blue Heavy-Duty Foodservice Towel - 150/Case, 150PK


product price: $138.99
/pk 150, $0.93/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your establishment sparkling clean with this Chicopee 0075 Chix Pro-Quat 13'' x 21'' blue heavy-duty foodservice towel. Use this towel to wipe down a variety of surfaces in your restaurant or bar including counters prep areas and front-of-house tables. It features a heavy-duty construction for superior absorption of grease and grime. Its soft non-woven design is gentle on delicate surfaces and helps to soak up spills with ease. It also features Microban antimicrobial protection for an added measure of prevention against harmful bacteria and germs.This towel is compatible with quaternary based sanitizers. It is designed to consistently help release the correct amount of sanitizer during use as opposed to traditional foodservice towels that deplete the sanitizers' strength. Its blue color makes it easy to identify offering the convenience of color-coded cleaning and effectively reducing the risk of cross-contamination. It is also able to be washed and reused helping to reduce the costs and waste associated with disposable towels. Simply rinse and reuse it multiple times before discarding! Additionally the 13'' x 21'' size is great for handling a variety of tasks from sanitizing surfaces to wiping up spills. This towel is an effective and affordable choice for any commercial kitchen.Overall Dimensions:Length: 21''Width: 13''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.