Shop All Farm Animal Supplies
Chicken Guardian
Chicken Guardian 248776 10 x 12 in. Self Locking Chicken Coop Door
Mfr # 248776
Zoro # G303900189
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicken Guardian
- MFR # 248776
- Zoro # G303900189
- UPC # 634158792496
- Country of Origin United Kingdom
- Category Farm Animal Supplies
Description
Self Locking Chicken Coop Door
Features- Vertical Pop Style
- Prevents Predators From Lifting Up The Coop Door
- Locks Engage To Keep Door Closed
- Coop Security Heavy Duty Aluminum Door
- Weather Resistant
- Will Not Warp Crack Swell
- 100% Recycled Plastic Runners
- Size: 10 x 12 in.
- Runner Size: 23.5"
- Country of Origin: Great Britain
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 4x4 Notched Spreader (16286)
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1.5 in. Square, .243 Thru .27 Caliber, 600-Pack w/ Plastic Tray (BT-CP-S-1-1/2-600)
- MTD Air Filter Q78 (937-05075)
- CHICKEN GUARDIAN Chicken Guardian 248775 Chicken Guard Premium Automatic Coop Door Kit (248775)
- FORTEX FORTIFLEX Feeder Small 5Qt Burgundy (SF-6 BURG)
- MAZEL POULTRY NETTING 1 in. MESH 20 GAUGE (500050481)
- MILLER MFG CO Miller Mfg Co Inc Fence Feeder with snaps- Black 11 Inch - FF11BLACK (957696)
- SCOUT & ZOES Scout & Zoe's Chicken Tidbits 4 oz. (4149)
- SEASONS USA FUNNY BONES SKELETON 16"" (W81860)
- YARD TUFF Cultipacker 3Ppt (FTF-0631CP3PT)
- Chicken Guardian Farm Animal Supplies