Shop All Mops
Chickasaw
8 oz Wet Mop with Hanger, CottonYarn
Mfr # 11008L
Zoro # G007669115
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 8 oz
- Mop Head Material CottonYarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 8 oz |
Details
Mop Head Material | CottonYarn |
Item | Wet Mop with Hanger |
Description
Chickasaw Wet Mop with Hanger, 8 oz Headband, CottonYarn Mop Head, Metal Handle, Red Handle, 59 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1" ID tubes with 1/4-28 M thread & jam nut (GTC-211-1)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, LoopEnd, White, Cotton/Synthetic (1TYV4)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B04 (369440B04)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- Chickasaw Mops