Shop All Mops
Chickasaw
32 oz Mop Head, White, Synthetic
Mfr # 10632L
Zoro # G607497828
product price: $30.99
/ea
Sold in multiples of 12 for $371.88
$371.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 32 oz
- Mop Head Color White
- Mop Head Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 32 oz |
Details
Mop Head Color | White |
Mop Head Material | Synthetic |
Item | Mop Head |
Description
When rayon is needed and price is a concern, choose our ZRay 4ply synthetic yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- IMPACT PRODUCTS Impact Products 2600-90 Black Plastic Lobby Dust Pan (162617)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Eucalyptus (910061-Q6)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- BONA 72 in L Mops, Silver/Blue, Microfiber (WM710013399)
- EVRIHOLDER Magic Holder Mop Orgnzr (MH3-W)
- Chickasaw Floor Mops, Buckets & Wringers