Shop All Mops
Chickasaw
32 oz Deck Mop, Cotton
Mfr # 11032L
Zoro # G807448750
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 32 oz
- Mop Head Material Cotton
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 32 oz |
Overall Length | 54 in |
Details
Mop Head Material | Cotton |
Item | Deck Mop |
Description
Zephyr ShineUp Deck Mop, 32 oz Headband, Cotton Mop Head, 4 Plies, 54 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex ASSURERV32OZ Assure Odor Neutralizer and Fragrance Enhancer Spray (ASSURERV32OZ)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 3/4 IN (00648SX)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop Refill, 6PK (944)
- CARLISLE FOODSERVICE Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12 (369817B00)
- Chickasaw Mops