Shop All Mops
Chickasaw
20 oz Mop Head, White, Synthetic
Mfr # 10620L
Zoro # G807684950
product price: $14.85
/ea
Sold in multiples of 12 for $178.20
$178.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 20 oz
- Mop Head Color White
- Mop Head Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 20 oz |
Details
Mop Head Color | White |
Mop Head Material | Synthetic |
Item | Mop Head |
Description
When rayon is needed and price is a concern, choose our ZRay 4ply synthetic yarn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- SUPER ODOR ELIMINATOR Super Odor Eliminator Gallon, PK4 (SOEG)
- HOSPECO Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK (HS-6141)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- LIBMAN Libman Commercial Big Tornado® Mop (988)
- Chickasaw Mops