Shop All Mops
Chickasaw
16 oz Deck Mop, Synthetic
Mfr # 11616L
Zoro # G307684993
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 16 oz
- Mop Head Material Synthetic
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 16 oz |
Overall Length | 48 in |
Details
Mop Head Material | Synthetic |
Item | Deck Mop |
Description
Zephyr ZRay Deck Mop, 16 oz Headband, Synthetic Mop Head, 4 Plies, 48 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 34 5/8 in L, Red (9017699)
- ECOLAB FOOD SAFETY Blue Lobby Broom (89990043)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White (9330)
- OIL-DRI Sorbents, 48 gal, 30 in x 360 ft, Universal, Gray, Polypropylene (L91004)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ41800GR00 (FGQ41800GR00)
- ABCO PRODUCTS 60 FBG Mop Stick (01206-R)
- Chickasaw Mops