Shop All Mops
Chickasaw
16 oz Deck Mop, Natural, Cotton
Mfr # 11016L
Zoro # G007375269
product price: $18.19
/ea
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 16 oz
- Mop Head Color Natural
- Mop Head Material Cotton
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 16 oz |
Overall Length | 48 in |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Item | Deck Mop |
Description
Zephyr industrial deck mops feature quality wirebound construction using strong wire to lock the yarn on the handle for heavyduty mopping We take the extra time to construct a cushion of yarn over the handle end so it doesn't scratch the floor Zephyr industrial decks are on plain sanded handles and shipped six mops in a poly bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- BAHCO Steel Wire Brush, Wood (782-U)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PURPLE (1124-PU)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- RUBBERMAID COMMERCIAL 52 in L Pulse Mop, Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- Chickasaw Mops