Chickasaw

12 oz Mop Head, Natural, Cotton


product price: $8.75
/ea
Sold in multiples of 12 for $105.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Headband Size 12 oz
  • Mop Head Color Natural
  • Mop Head Material Cotton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Chickasaw
  • MFR # 10012L
  • Zoro # G307448755
  • UPC #
    75125003540
  • Country of Origin United States
  • Category Mops

Dimensions

Headband Size 12 oz

Details

Mop Head Color Natural
Mop Head Material Cotton
Item Mop Head

Description

Zephyr ShineUp Mop Head, CutEnd, 12 oz Headband, 4 Plies, Cotton, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.