Shop All Mops
Chickasaw
12 oz Deck Mop, Synthetic
Mfr # 11612L
Zoro # G307497906
product price: $13.95
/ea
Sold in multiples of 6 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 12 oz
- Mop Head Material Synthetic
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 12 oz |
Overall Length | 48 in |
Details
Mop Head Material | Synthetic |
Item | Deck Mop |
Description
Zephyr ZRay Deck Mop, 12 oz Headband, Synthetic Mop Head, 4 Plies, 48 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150H)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- QUICKIE Wipeout Twist Mop Refill (720362M-4)
- ZING ZING 40010 Mop Applicator (40010)
- Chickasaw Floor Mops, Buckets & Wringers