Shop All Mops
Chickasaw
10 oz Wet Mop with Hanger, Cotton
Mfr # 11110L
Zoro # G407581208
product price: $14.55
/ea
Sold in multiples of 6 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 10 oz
- Mop Head Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 10 oz |
Details
Mop Head Material | Cotton |
Item | Wet Mop with Hanger |
Description
Chickasaw Wet Mop with Hanger, 10 oz Headband, Cotton Mop Head, White Mop Head, Metal Handle, Red Handle, 60 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- CHICKASAW 12 oz Wet Mop with Hanger, Cotton (11112L)
- CHICKASAW DELUXE SPONGE MOP (15053)
- CHICKASAW Zephyr Sponge Mop Refill, Cellulose (15055)
- CHICKASAW Wet Mop, 20 oz Dry Wt, Twine, 11121L (11121L)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, White, Polyester/Rayon (FGT30000WH00)
- LIBMAN Libman Commercial Wonder Mop Refill 2001 (2001)
- Chickasaw Mops