Shop All Ball Valves
Chicago Valves And Controls
Actuated 3", 2 Piece SS Class 150 Flanged Ball Valve, SR
Mfr # P8266R030SR60
Zoro # G9160911
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P8266R030SR60
- Zoro # G9160911
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE. Spring Return Rack and Pinion Actuator Sized For 60 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part F (3U40FAL)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- CHICAGO VALVES AND CONTROLS 2", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1020)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE002)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666RGGSW020)
- CHICAGO VALVES AND CONTROLS 1", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1010)
- CHICAGO VALVES AND CONTROLS 3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE004)
- ZORO SELECT 1/2" Flare Brass Gas Ball Valve Inline (G-GBVF-50)
- Chicago Valves And Controls Valves