Shop All Ball Valves
Chicago Valves And Controls
Actuated 2", 3 Piece SS 1,000 WOG Thrded Ball Valve, DA
Mfr # P3566R6020DA60
Zoro # G9160388
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P3566R6020DA60
- Zoro # G9160388
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1000 CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE. Double Acting Rack and Pinion Actuator Sized For 60 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Odorless Liquid Drain Opener, 1 qt., PK12 (NL013-Q12)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- CHICAGO VALVES AND CONTROLS Actuated 2", 2 Piece SS Class 150 Flanged Ball Valve, SR (P8266R020SR60)
- CHICAGO VALVES AND CONTROLS 1", 3 Piece Threaded Carbon Steel Ball Valve Inline (794466RMMTE010)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R015)
- CHICAGO VALVES AND CONTROLS 3/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE006)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Brass Ball Valve (1111TTE010)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Brass Ball Valve (1111TTE020)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- Chicago Valves And Controls Ball Valves