Shop All Butterfly Valves
Chicago Valves And Controls
Actuated 12", Butterfly Valve, Wafer, Ductile Iron Body, DA
Mfr # P55W2612120DA80
Zoro # G9156720
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P55W2612120DA80
- Zoro # G9156720
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 12 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 4, API 609. Double Acting Rack and Pinion Actuator Sized for 80 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Wafer, Ductile Iron Body (55W2611060)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Wafer, Ductile Iron Body (55W2611040)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612030SR80)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612030SR80)
- GRUVLOK Butterfly Valve (0387002546)
- Chicago Valves And Controls Valves