Shop All Butterfly Valves
Chicago Valves And Controls
Actuated 12", Butterfly Valve, Lug, Ductile Iron Body, DA
Mfr # P55L2612120DA80
Zoro # G9161027
product price: $1,505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,505.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P55L2612120DA80
- Zoro # G9161027
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 12 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 12, API 609. Double Acting Rack and Pinion Actuator Sized for 80 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- EVERPURE Ice Maker Quick Connect Filter, 0.5 micron, 1.7 gpm, 9,000 gal, 20-3/4 in Overall Ht (EV961222-75)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Lug, Ductile Iron Body (55L2611060)
- CHICAGO VALVES AND CONTROLS 12", Butterfly Valve, Wafer, Ductile Iron Body (55W2611120)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Wafer, Ductile Iron Body (55W2611040)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Lug, Ductile Iron Body (55L2611025)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- Chicago Valves And Controls Valves