Shop All Butterfly Valves
Chicago Valves And Controls
Actuated 10", Butterfly Valve, Lug, Ductile Iron Body, DA
Mfr # P55L2612100DA80
Zoro # G9161316
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # P55L2612100DA80
- Zoro # G9161316
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 10 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 12, API 609. Double Acting Rack and Pinion Actuator Sized for 80 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- ANVIL 1-1/4" Female NPT Malleable Iron Cap Class 150 (0318900644)
- ZORO SELECT PVC Drum Trap with Cleanout, Hub, 1 1/2 in x 3 in x 6 in Pipe Size (1WKU1)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- CHICAGO VALVES AND CONTROLS Actuated 6", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612060DA80)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- CHICAGO VALVES AND CONTROLS 12", Butterfly Valve, Wafer, Ductile Iron Body (55W2611120)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- Chicago Valves And Controls Valves