Shop All Ball Valves
Chicago Valves And Controls
Actuated 1", Strd Port Flanged Stainless Inline, SR
Mfr # P8166RTM1010SR60
Zoro # G9161252
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # P8166RTM1010SR60
- Zoro # G9161252
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Flanged x Flanged, Standard Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE. Spring Return Rack and Pinion Actuator Sized for 60 PSI Air Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Carbon Steel Ball Valve Inline (08Q011N05114S4)
- MAYFAIR Toilet Seat Elng Bone (141EC-006)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- LEGEND VALVE 1-1/2" SS316 SPUD (416-337)
- CHICAGO VALVES AND CONTROLS 1/4", FNPT Full Port Brass Ball Valve (1111TTE002)
- CHICAGO VALVES AND CONTROLS 212 600 WOG Manual Stainless Steel Cavityfilled TriClamp Ball Valve (3666TMCE025)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE005)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666XGGSW002)
- CHICAGO VALVES AND CONTROLS 1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline (796666RMMSW005)
- CHICAGO VALVES AND CONTROLS 1-1/4", 2 Piece Standard Port Stainless Steel Ball Valve W/ FNPT Ends (2466R012)
- PROLINE 1 In. S X 1 In. S PVC Quarter Turn Ball Valve (107-605)
- Chicago Valves And Controls Ball Valves