Shop All Gate Valves
Chicago Valves And Controls
8", Stainless Steel Class 150 Flanged Gate Valve
Mfr # 21611080
Zoro # G9159469
product price: $4,600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,600.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 21611080
- Zoro # G9159469
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 8" |
Details
Connection Type | Flanged |
Body Material | Stainless Steel |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 8 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 35.83 In., Inlet to Outlet Length 11.50 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Wedge Material CF8M Stainless Steel, Handle Material FCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, SW (286SW020)
- CHICAGO VALVES AND CONTROLS 1/4", Stainless Steel Class 800 Gate Valve, FNPT (286TE002)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT (284TE006)
- CHICAGO VALVES AND CONTROLS 1-1/4", Forged Steel Class 800 Gate Valve, SW (284SW012)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, FNPT (284TE005)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- Chicago Valves And Controls Gate Valves