Shop All Gate Valves
Chicago Valves And Controls
8", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411080
Zoro # G9155269
product price: $1,129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 21411080
- Zoro # G9155269
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 8" |
Details
Connection Type | Flanged |
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 8 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 29.02 In., Inlet to Outlet Length 11.5 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 5/8" Idx1/2" Lapseal Armaflex Pipe Insul. 300/Ctn (BST05812)
- APACHE Ultra T-Bolt Clamp, 3.31" to 3.62" (43082024)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- ACORN CONTROLS Red PE Tubing, 1/8" O.D. x 10 Ft. (2153-010-199)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 150 Flanged Gate Valve (21611020)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW006)
- CHICAGO VALVES AND CONTROLS 10", Stainless Steel Class 150 Flanged Gate Valve (21611110)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611025)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- Chicago Valves And Controls Gate Valves