Shop All Butterfly Valves
Chicago Valves And Controls
8", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611080
Zoro # G9160692
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611080
- Zoro # G9160692
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 8 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT014100)
- KOHLER Nut (73072)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612030SR80)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Lug, Ductile Iron Body (55L2611060)
- AVK CARBO-BOND/BITORQ VALVE AUTOMATION 8in Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle (MY-LE-2-80-10P)
- Chicago Valves And Controls Butterfly Valves