Shop All Butterfly Valves
Chicago Valves And Controls
6", Butterfly Valve, Wafer, Ductile Iron Body
Mfr # 55W2611060
Zoro # G9161499
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55W2611060
- Zoro # G9161499
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Wafer, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 6 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 4, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 72'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-72H)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612020SR80)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612030DA80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611025)
- BONOMI NSF, Butterfly Lug, 8", EPDM, SS Disc (N501S-8)
- Chicago Valves And Controls Valves