Shop All Butterfly Valves
Chicago Valves And Controls
5", Butterfly Valve, Lug, Ductile Iron Body
Mfr # 55L2611050
Zoro # G9159791
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 55L2611050
- Zoro # G9159791
- Country of Origin China
- Category Butterfly Valves
Description
Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 5 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Handle Type Locking Lever, Number of Bolt Holes 8, API 609
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- PROPLUS Stop Tube for Moen Chrome (133213)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Wafer, Ductile Iron Body (55W2611060)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- CHICAGO VALVES AND CONTROLS Actuated 6", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612060DA80)
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI (2004/1A02)
- Chicago Valves And Controls Butterfly Valves