Chicago Valves And Controls

4", Cast Steel Class 150 Flanged Globe Valve


product price: $675.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Pipe Size 4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 4"

Description

Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 4 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 17.72 In., Inlet to Outlet Length 11.5 In., Stem Material ASTM A182 F6a , Disc Material ASTM A105, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.