Shop All Ball Valves
Chicago Valves And Controls
3/8", FNPT Stainless Steel Ball Valve 3-Way L-Port
Mfr # 1666RL004
Zoro # G9161200
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 1666RL004
- Zoro # G9161200
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, L-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SS FEMALE ADAPTER (312-045SS)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain (Z8734-PC)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- CHICAGO VALVES AND CONTROLS 3", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R030)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1040)
- CHICAGO VALVES AND CONTROLS 1/2", FNPT Unibody Stainless Steel Ball Valve (1266R005)
- CHICAGO VALVES AND CONTROLS Actuated 3/4", 3 Piece SS 1,000 WOG Thrded Ball Valve, SR (P3566R6006SR60)
- CHICAGO VALVES AND CONTROLS Actuated 1", Strd Port Flanged Stainless Inline, SR (P8166RTM1010SR60)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, S/T (TBB1010CPEG)
- Chicago Valves And Controls Valves