Shop All Ball Valves
Chicago Valves And Controls
3/8", FNPT Full Port Stainless Steel Seal Weld Ball Valve
Mfr # N2666R004
Zoro # G9158209
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Valves And Controls
- MFR # N2666R004
- Zoro # G9158209
- Country of Origin China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2000 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- PERRIN & ROWE 3/4" Cartridge Quarter Turn Counterclockwise Opening (9.13501)
- CHICAGO VALVES AND CONTROLS Actuated 1-1/2", 2 Piece Crbn StlClass 150 Flanged Ball Valve, DA (P8246R015DA60)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R015)
- CHICAGO VALVES AND CONTROLS 4", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1040)
- CHICAGO VALVES AND CONTROLS 3/8", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR004)
- CHICAGO VALVES AND CONTROLS 1-1/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R012)
- CHICAGO VALVES AND CONTROLS 1-1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R015)
- PROLINE 1 In. FIP x 1 In. FIP Brass Gas Cock Ball Valve, 2-Piece Body (110-125)
- Chicago Valves And Controls Ball Valves