Chicago Valves And Controls

3/8", FNPT Full Port Brass Ball Valve


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ball Valve, Body Material Brass C37700, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 600 CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Plated Steel, Brass Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.