Shop All Ball Valves
Chicago Valves And Controls
3/8", 3 Piece Threaded Stainless Steel Ball Valve Inline
Mfr # 796666RMMTE004
Zoro # G9154569
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Valves And Controls
- MFR # 796666RMMTE004
- Zoro # G9154569
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- VIEGA Viega MegaPressG 45 elbow, 2" x 2" (25256)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Brass Ball Valve (1111TTE010)
- CHICAGO VALVES AND CONTROLS 3 1000 WOG Manual Stainless Steel TriClamp Ball Valve (3666MMCE030)
- CHICAGO VALVES AND CONTROLS Actuated 1", 2 Piece SS 1,000 WOG Thrded Ball Valve, SR (P2566R010SR60)
- CHICAGO VALVES AND CONTROLS 1", Standard Port Flanged Carbon Steel Ball Valve Inline (8146RTM1010)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR010)
- CHICAGO VALVES AND CONTROLS 1-1/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R012)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGE8)
- Chicago Valves And Controls Valves